Abbotsford
gec104pxb01b

ABB 104PXB01B 30mm GE Controls Protective Capacity, Black

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PXB01B

Description

Protective cap for standard push button with neoprene rubber material.

Specifications

Brand Name Emerson Item Name Protective Cap
Material Neoprene Color Black
Type Round For Use With 30.5 mm Standard Push Button

Packages

1 - UNIT - 1