Abbotsford
gec104pxb01g

ABB 104PXB01G 30mm GE Controls Protective Capacity, Green

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PXB01G

Description

Protective cap. For standard pushbutton. Heavy-duty 30.5 mm, watertight/oiltight accessories. 10 A, 600 V AC/DC. Neoprene rubber green cap.

Specifications

Brand Name Emerson Item Name Protective Cap
Material Neoprene Color Green
Type Round For Use With 30.5 mm Standard Push Button

Packages

1 - UNIT - 1