ABB 104PXB01R 30mm GE Controls Protective Capacity, Red
Description
Protective cap for standard push button with neoprene rubber material.
Specifications
Brand Name | Emerson | Item Name | Protective Cap |
Material | Neoprene | Color | Red |
Type | Round | For Use With | 30.5 mm Standard Push Button |
Packages
1 - UNIT - 1 |