ABB 104PXL05G 30.5mm GE Controls Lens Push Button Illuminate, Green
Description
Push button lens 1.20'' (30.5mm) with plastic material construction.
Specifications
Brand Name | Emerson | Item Name | Lens |
Shape | Round | Material | Plastic |
Color | Green | Type | Illuminated |
Dimensions | 30.5 mm dia | For Use With | Push Buttons |
Packages
1 - UNIT - 1 |