Abbotsford
gec104pxl05r

ABB 104PXL05R 30.5mm GE Controls Lens Push Button Illuminate, Red

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PXL05R

Description

Push button lens 1.20'' (30.5mm) with plastic material construction.

Specifications

Brand Name Emerson Item Name Lens
Shape Round Material Plastic
Color Red Type Illuminated
Dimensions 30.5 mm dia For Use With Push Buttons

Packages

1 - UNIT - 1