ABB P9EPE01 ENCL 1H FOR P9S GRYPLASTIC
Specifications
Brand Name | GE | Item Name | Pushbutton Enclosure |
Type | 1-Hole, 1-Column | Width | 1.81 in |
Depth | 2.1 in | Height | 2.83 in |
NEMA Rating | 1, 3, 3R, 4, 4X, 12, 13 | Mounting Type | Wall |
Material | Plastic | Color | Gray |
Packages
1 - UNIT - 1 |