
SIEMENS 3SU19000FA100AA0 SEALING PLUG 22mm BLK
Description
SIRIUS ACT Sealing plug for use with spare round command points.
Specifications
Brand Name | Siemens | Sub Brand | Sirius Act |
Item Name | Sealing Plug | Material | Plastic |
Color | Black | Type | Round |
For Use With | Spare Round Command Points | Standards | IP66, IP67, IP69, IP69K |
UPC | 804766079603 |
Packages
1 - UNIT - 1 |