C-H 10250T397L 30MM PUSHBUTTON
Description
Indicating light for use with 30.5 mm heavy-duty watertight/oiltight 10250T pushbutton.
Specifications
Brand Name | Eaton | Item Name | Illuminated Push Button Operator |
Type | Heavy Duty, Full Voltage, Oiltight/Watertight | Nominal Diameter | 40 mm |
Actuator | Extended Button | Action | Momentary |
Lamp Type | LED | Series/Model | 10250T |
Degree of Protection | IP65 | Head Material | Dielectric Polymer |
Base Material | Chrome Plated Die Cast Zinc | Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13, IP65 |
Mounting Type | Flush | Temperature Rating | 1 - 150 °F |
Dimensions | 1.63 in L x 1.59 in W x 2-1/4 in H | Standards | CSA Certified, CE Certified, UL Listed |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 782114753651 |
Packages
1 - UNIT - 1 |