![cth10250t476](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308946266.jpg?preset=medium)
EATON 10250T476 24V 30mm Eaton Cutler-Hammer No Lens Full Voltage Push Button Illuminate
Description
10250t, 30.5 Mm, Heavy-duty, Nema 3, 3r, 4, 4x, 12, 13, Illuminated, Three-position, Momentary Push And Pull, Maintained Intermediate, Incandescent, Full Voltage Light Unit, 24 Vac/dc Light Unit
Specifications
Brand Name | Cutler Hammer | Item Name | Illuminated Push Button Operator |
Type | Heavy Duty | Nominal Diameter | 30.5 mm |
Action | Momentary | Lamp Type | 24 VAC/DC Incandescent |
Degree of Protection | IP65 | Head Material | Polycarbonate |
Base Material | Metal | Enclosure Type | NEMA 4, 4X, 13 |
Dimensions | 3.3 in L x 2.4 in W x 1.38 in H | Standards | UL Listed, CE, CSA Certified |
Application | Electrical Assemblies, Panels and EOEM | UPC | 782113226064 |
Packages
1 - UNIT - 1 |