
ABB MP3-30G Extended Momentary Modular Non-Illuminated Pushbutton, Green
Description
Modular momentary pushbutton with green non-illuminated actuator and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Push Button |
Type | Pushbutton | Action | Momentary |
Actuator Type | Extended Head | Dimensions | 0.029 x 0.029 x 0.038 mm |
Color | Green | Bezel Material | Metal |
Temperature Rating | -25 to 70 °C | Standards | CE Certified, RoHS Compliant |
Application | For Control Panels | UPC | 662019238418 |
Packages
1 - UNIT - 1 |