ABB 104PBG00G1 30.5mm GE Operator Push Button, Green
Description
Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy-Duty, Watertight/Oiltight, Standard | Nominal Diameter | 30-1/2 mm |
Actuator | Extended Button | Action | Momentary |
Lamp Type | Incandescent | Color | Green |
Series/Model | CR104P | Contact Configuration | 1 NO, 1 NC |
Base Material | Nylon | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
For Use With | 30.5 mm Push Buttons | Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |