Abbotsford
gec104pbg00r1

ABB 104PBG00R1 30.5mm GE Operator Push Button, Red

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:104PBG00R1

Description

The CR104P full-size, heavy-duty oiltight and watertight line is complete with a variety of accessories and enclosures. These pushbuttons are especially adapted to heavy-duty service in almost any application including those where water and oil coolant is present. All units are suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12 and 13 applications when mounted in enclosures rated for those applications. Standard contact blocks are supplied with IP10 back-of-hand protection to comply with UL 508 Section 39A requirements for door mounted devices.

Specifications

Brand Name GE Item Name Non-Illuminated Push Button Operator
Type Heavy-Duty, Watertight/Oiltight, Standard Nominal Diameter 30-1/2 mm
Actuator 1-3/8 in Mushroom Head Action Momentary
Lamp Type LED Color Red
Series/Model CR104P Contact Configuration 1 NO, 1 NC
Base Material Nylon Enclosure Type NEMA 1, 3, 3R, 4, 4X, 12, 13
For Use With 30 mm Push Buttons Standards CSA Certified, UL Listed

Packages

1 - UNIT - 1