![gec104pbg00u2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986978.jpg?preset=medium)
ABB 104PBG00R1 30.5mm GE Controls Operator Only Extended Push Button, Red/Green/Yellow/Black
Description
The CR104P full-size, heavy-duty oiltight and watertight line is complete with a variety of accessories and enclosures. These pushbuttons are especially adapted to heavy-duty service in almost any application including those where water and oil coolant is present. All units are suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12 and 13 applications when mounted in enclosures rated for those applications. Standard contact blocks are supplied with IP10 back-of-hand protection to comply with UL 508 Section 39A requirements for door mounted devices.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy-Duty, Watertight/Oiltight, Standard | Nominal Diameter | 30-1/2 mm |
Actuator | 1-3/8 in Mushroom Head | Action | Momentary |
Lamp Type | LED | Color | Red |
Series/Model | CR104P | Contact Configuration | 1 NO, 1 NC |
Base Material | Nylon | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
For Use With | 30 mm Push Buttons | Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |