ABB 104PBG00V1 30.5mm GE Controls Operator Only Push Button Non-Illuminated Universal
Description
Non-illuminated momentary pushbutton operator. Nylon head. Chrome plated zinc ingot bezel. Full guard type 1 operator. NEMA type-1/3/3R/4/4X/12/13 applications. IP10. Includes 1 each brown, blue, orange and white.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Operator |
Type | Full Guard, Universal | Nominal Diameter | 30 mm |
Actuator | Flush Button | Action | Momentary |
Color | Multi-Color | Degree of Protection | IP10 |
Head Material | Nylon | Enclosure Type | NEMA 1, 12, 13, 3, 3R, 4, 4X |
Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |