![gecp9cem4rnn20n0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999388.jpg?preset=medium)
ABB P9CEM4RNN20N0 1nc 22mm GE Controls Push Button Mushroom, Red
Specifications
Brand Name | GE | Item Name | Illuminated Push Button Operator |
Nominal Diameter | 22 mm | Actuator | 40 mm Mushroom Head |
Action | Momentary | Color | Red/Polished Chrome |
Degree of Protection | IP66 | Contact Configuration | 1 NC |
Head Material | Polyamide/Acetal | Base Material | Metal |
Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Packages
1 - UNIT - 1 |