
ABB P9CEM4VL OPER CHROME 40mm
Description
Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. Momentary operator. Mushroom head. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style.
Specifications
Brand Name | GE | Item Name | Illuminated Pushbutton Operator |
Type | Heavy-Duty, Watertight/Oiltight | Nominal Diameter | 22.5 mm |
Actuator | Mushroom | Action | Momentary |
Color | Green | Series/Model | P9 Series |
Head Material | Polished Chrome | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Standards | CSA Certified, UL Listed | Application | Industrial Applications |
UPC | 783166575802 |
Packages
1 - UNIT - 1 |