
ABB P9CET4RL2 OPER 3 POS PUSH/PULL
Description
Illuminated heavy-duty 22.5 mm watertight/oil-tight special function pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. 40 mm diameter head size. Round polished chrome operator style. 3-position maintained push-momentary pull position type.
Specifications
Brand Name | GE | Item Name | Illuminated Pushbutton Operator |
Type | Heavy-Duty, Watertight/Oiltight | Nominal Diameter | 22.5 mm |
Actuator | Maintained | Action | Momentary |
Color | Red | Series/Model | P9 Series |
Degree of Protection | IP66 | Head Material | Polished Chrome |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Standards | CSA Certified, UL Listed |
Application | Industrial Applications | UPC | 017018905715 |
Packages
1 - UNIT - 1 |