
ABB P9CPNNS OPER EXTEND BLKNON-ILLUM 22.5mm
Description
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Operator |
Nominal Diameter | 22 mm | Actuator | Extended Button |
Action | Momentary | Color | Black/Polished Chrome |
Degree of Protection | IP66 | Head Material | Polyamide/Acetal |
Base Material | Metal | Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Standards | CSA Certified, UL Listed | UPC | 017018900109 |
Packages
1 - UNIT - 1 |