![gecp9cpnrg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303209189.jpg?preset=medium)
ABB P9CPNRG OPER FLUSH RED NON-ILLUM22.5mm
Description
IEC Pilot Devices. P9 Pushbuttons. PNRG Push button flush, Red.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Operator |
Type | Finger Safe, Standard | Nominal Diameter | 22-1/2 mm |
Actuator | Full Guard, Round Flush | Action | Momentary |
Color | Red/Chrome | Degree of Protection | IP66 |
Head Material | Polyamide/Acetal | Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Standards | CSA C22.2 Certified, CE Certified, UL 508 Listed | Application | For Electrical Distribution and Control |
Packages
1 - UNIT - 1 |