
ABB P9CPNVS OPER EXTEND GRENON-ILLUM 22.5mm
Description
Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Green lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy-Duty, Watertight/Oiltight, Round | Nominal Diameter | 22-1/2 mm |
Actuator | Extended Button | Action | Momentary |
Color | Green | Degree of Protection | IP66 |
Head Material | Polyamide/Acetal | Base Material | Metal |
Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 | UPC | 017018900123 |
Packages
1 - UNIT - 1 |