ABB P9CPLBSD Illuminated Push Button Operator
Description
Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Red lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.
Specifications
Brand Name | Emerson | Item Name | Illuminated Push Button Operator |
Nominal Diameter | 22.5 mm | Actuator | Extended Button |
Action | Momentary | Color | White |
Series/Model | P9 | Degree of Protection | IP66 |
Head Material | Plastic | Base Material | Metal |
Mounting Type | Screw Clamp | Temperature Rating | -13 to 158 °F |
Environmental Conditions | 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet | For Use With | Heavy Duty 22.5 mm Watertight/Oiltight Push Buttons |
Standards | UL Listed, CSA Certified, NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 | UPC | 017018905074 |
Packages
1 - UNIT - 1 |