
ABB P9CPLRSD OPER EXTEND ILLUM REDROUND DIFFUSED
Description
Specifications
Brand Name | GE | Item Name | Illuminated Push Button Operator |
Type | Round | Nominal Diameter | 22 mm |
Actuator | Extended Button | Action | Momentary |
Color | Red/Chrome | Degree of Protection | IP66 |
Head Material | Plastic | Base Material | Metal |
Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 | UPC | 017018905012 |
Packages
1 - UNIT - 1 |