
ABB P9DPLVRG01 P/B OPER ILLUM GRE/RED
Description
Illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. NEMA-1. Green top/red bottom colour. Top-I, bottom-O marking. Flush special function type.
Specifications
Brand Name | GE | Item Name | Illuminated Pushbutton Operator |
Type | Heavy-Duty, Watertight/Oiltight | Nominal Diameter | 22.5 mm |
Color | Green, Red | Series/Model | P9 Series |
Degree of Protection | IP66 | Contact Configuration | ON-OFF |
Head Material | Plastic | Standards | CSA Certified, UL Listed |
UPC | 017018868911 |
Packages
1 - UNIT - 1 |