
ABB P9XPNNG OPER 22.5mm 10A BLK
Description
Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Black lens. Flush standard pushbutton type. Round engineered plastic operator style.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy-Duty, Watertight/Oiltight, Round, Standard | Nominal Diameter | 22-1/2 mm |
Actuator | Round Flush | Action | Momentary |
Color | Black | Degree of Protection | IP66 |
Head Material | Polyamide/Acetal | Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Mounting Type | Flush | Standards | CSA C22.2, CE Certified, UL 508 Listed |
UPC | 017018850008 |
Packages
1 - UNIT - 1 |