![edw656b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164076118.jpg?preset=medium)
CHUBB EDWARDS 656B 6/16VAC Edwards Door Bell 1-Button Illuminated Polished Brass
Description
Edwards 600 Series buttons have polished housings with exclusive, patented piano-action design that requires only the slightest touch. This slim design can be easily installed in minutes.
Specifications
Brand Name | Edwards-Signals | Item Name | Illuminated Push Button |
Type | Deluxe, Low Voltage, Rectangular | Action | Momentary |
Lamp Voltage | 6 - 16 VAC | Dimensions | 15/16 in W x 9/16 in D x 2-11/16 in H |
Color | White | Base Material | Anodized Brass |
Mounting Type | Surface | Application | For Home, Apartment, Office, and OEMs |
UPC | 782640250006 |
Packages
1 - UNIT - 1 |