![sie3sb35011ca21](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157891403.jpg?preset=medium)
SIEMENS 3SB3501-1CA21 E-STOP OPER
Description
Pushbutton, metallic round, maintained, 2 position operator only push-pull red illuminated.
Specifications
Brand Name | Siemens | Sub Brand | 3SB |
Item Name | Illuminated Push-Pull Device | Type | Round, 2-Position |
Nominal Diameter | 40 mm | Color | Red |
Operating Cycles | 300000 | Degree of Protection | IP67 |
Head Material | Metal | Mounting Type | Front |
Temperature Rating | 70 - 25 °C | Environmental Conditions | 80 to 40 deg °C |
Standards | UL Listed, CE, CSA Certified | Application | Single device round |
UPC | 754554844817 |
Packages
1 - UNIT - 1 |