EATON 10250ED1080 30mm Eaton Cutler-Hammer Push Button Mushroom E-Stop Push-Pull Operator, Red
Description
Jumbo mushroom pushbutton.
Specifications
Brand Name | Cutler Hammer | Item Name | Non-Illuminated Emergency Stop Push-Pull Operator |
Type | 2-Position, Heavy Duty | Nominal Diameter | 30.5 mm |
Actuator | Anti-Theft Jumbo Mushroom Head | Action | Maintained |
Color | Red | Degree of Protection | IP65 |
Legend | Emergency Stop | Contact Configuration | 1 NO, 1 NC |
Head Material | Aluminum | Base Material | Metal |
Enclosure Type | NEMA 4, 4X, 13 | Dimensions | 2.4 in L x 2.2 in W x 4.8 in H |
Standards | UL Listed, CE, CSA Certified | Application | For Stationary Machinery and Equipment Outside Factory |
UPC | 782113539164 |
Packages
1 - UNIT - 1 |