EATON 10250T121 30mm Eaton Cutler-Hammer Push Button Mushroom Head Momentary, Black
Description
Non-illuminated momentary mushroom operators for use with 30.5 mm heavy-duty watertight/oiltight pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy-Duty | Nominal Diameter | 40 mm |
Actuator | Mushroom | Action | Momentary |
Color | Black, Chrome | Series/Model | 10250T |
Enclosure Type | NEMA 12, 13, 3, 3R, 4, 4X | Dimensions | 1.9 x 2 x 1.8 in |
For Use With | 30.5 mm Heavy-Duty Watertight/Oiltight Pushbuttons | Standards | UL Listed, CSA, CE Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113203355 |
Packages
1 - UNIT - 1 |