EATON 10250T172 30mm Eaton Cutler-Hammer Mushroom Head Pushbutton, Red
Description
10250t, 30.5 Mm, Heavy-duty, 65 Mm, Nema 3, 3r, 4, 4x, 12, 13, Non-illuminated,momentary, Jumbo Mushroom Head, Red Actuator, Chrome Bezel, Anodized Aluminum Actuator
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Switch |
Type | Heavy-Duty | Nominal Diameter | 30.5 mm |
Actuator | Jumbo Mushroom | Action | Momentary |
Color | Red Actuator, Chrome Bezel | Series/Model | 10250T |
Dimensions | 2.4 x 2.1 x 3.2 in | Standards | UL Listed, CSA, CE Certified, NEMA 12, 13, 3, 3R, 4, 4X |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 782113203393 |
Packages
1 - UNIT - 1 |