EATON 10250T30G 1no 1nc 30mm Eaton Cutler-Hammer Momentary Assembled Pushbutton, Green
Description
Push-button flush unit 1NO-1NC non-illuminated.
Specifications
Brand Name | Eaton | Item Name | Push Button Operator |
Type | Heavy Duty, Oiltight/Watertight, Standard | Nominal Diameter | 30.5 mm |
Actuator | Flush Head | Action | Momentary |
Color | Green/Chrome Bezel | Series/Model | 10250T |
Degree of Protection | IP65 | Contact Configuration | 1 NC, 1 NO |
Head Material | Die-Cast Zinc | Enclosure Type | NEMA 3, 3R, 4, 4X, 12, 13 |
Mounting Type | Flush | Temperature Rating | -17 to 66 °C |
Dimensions | 2.4 in L x 2 in W x 2 in H | Standards | UL Listed,CSA Certified,CE Marked |
UPC | 782113107516 |
Packages
1 - UNIT - 1 |