C-H 10250T5 30MM PUSHBUTTON
Description
Heavy-duty operator with maintained maintains in the pulled or pushed position until manually actuated to the opposite mode.
Specifications
Brand Name | Eaton | Type | Class I Division 2 |
Actuator | Standard | Dimensions | 2.0000 IN X 1.9000 IN X 2.2000 IN |
Standards | UL Listed,CSA Certified,CE Marked | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 782113300559 |
Packages
1 - UNIT - 1 |