3-Position 30mm Eaton Cutler-Hammer Push-Pull Operator
Description
Spring returns to intermediate position when pulled. Maintains in pushed position until manually returned to intermediate (ready to reset) position. Maintained stop holds circuit open and will prevent other series connected operators from starting the system.
Specifications
Brand Name | Cutler Hammer | Item Name | Non-Illuminated Push-Pull Operator |
Type | 3-Position, Heavy Duty | Nominal Diameter | 30.5 mm |
Actuator | Standard | Action | Maintained |
Base Material | Metal | Enclosure Type | NEMA 4, 4X, 13 |
Dimensions | 1.9 in L x 1.9 in W x 2.1 in H | Standards | UL Listed, CE, CSA Certified |
Application | For Stationary Machinery and Equipment Outside Factory | UPC | 782113200583 |
Packages
1 - UNIT - 1 |