EATON 10250TB60 30mm Eaton Cutler-Hammer Push/Pull Button, Black
Description
Standard button.
Specifications
Brand Name | Eaton | Item Name | Standard Button |
Type | Heavy Duty | Color | Black |
Dimensions | 1-1/2 in L x 1-1/2 in W X 0.3 in H | For Use With | 10250T Push Button |
Standards | CSA Certified, CE Marked, UL Listed | Application | For Stationary Machinery and Outside Factory Equipment |
UPC | 782113307619 |
Packages
1 - UNIT - 1 |