Abbotsford
cthfakskc11i

EATON FAK-S-KC11-I 6Amp 230V Eaton Cutler-Hammer Palm Switch, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:FAK-S-KC11-I
Documents Documents

Description

M22 palm switches are an oversized button that mount directly to an enclosure base. This allows for a standalone button that can be mounted anywhere. The enclosure uses base mounted contact blocks, which allows for quick wiring and mounting. The palm switches come in momentary or maintained versions. As with other M22 operators, the palm switches are available as complete devices, including the enclosure and contact blocks or as modular components. Oversized operator in black, red and yellow colour options. Button integrated directly into an enclosure. Base mounting contact blocks allow for simple wiring and installation. More than one million mechanical operations on momentary and 100,000 on maintained operators.

Specifications

Brand Name Eaton Item Name Non-Illuminated Push Button
Type Palm Operated Action Momentary, Maintained
Actuator Type Mushroom Head Contact Configuration 1 NO, 1 NC
Dimensions 4.77 x 3.35 x 6.78 in Color Black
Operating Cycles 100000 Standards CCC, CSA Certified, Lloyd's Register Certified, CE Certified, GoST-R, Bureau Veritas
UPC 786685284125

Packages

1 - UNIT - 1