Abbotsford
cthm22-l-g

EATON M22-L-G 22.5mm RMQ-Titan Flush Indicator Light, Green

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-L-G

Description

Indicator light, Product range: RMQ-Titan, Single unit, Design: Flush, Colour Lens: green, Degree of Protection: IP66, IP67, IP69K, Connection to SmartWire-DT: yes, with SWD-RMQ connections, Front dimensions: 29,7, Standards: IEC/EN 60947, VDE 0660.

Specifications

Brand Name Eaton Item Name 22-1/2 mm Indicator Light
Type Indicating Light Nominal Diameter 22.5 mm
Actuator Flush Series/Model M22
Enclosure Type IP67 Mounting Type Flush
Dimensions 1.1700 IN X 1.1700 IN X 0.4500 IN Standards CSA, CE, CCC, GoST-R, Bureau Veritas, Lloyd's Register Certified
Application Automation and Logic Control Equipment UPC 786685278551

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok