EATON M22-DG-X 22.5mm Eaton Non-Illuminated Pushbuttons, Flush, Momentary, Silver Guarded, Buttonless Operator
Description
Buttonless operator silver guarded.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Actuator |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Actuator | Flush, Button | Color | Silver |
Series/Model | M22 | Environmental Conditions | IP67, IP69K, NEMA 4X, 13 |
Dimensions | 1.17 x 1.17 x 0.39 in | Standards | CCC, CE, CSA Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685275086 |
Packages
1 - UNIT - 1 |