EATON M22-DH-R 22.5mm Eaton Non-Illuminated Pushbutton, Extended, Momentary, Operator Only, Red
Description
Non-Illuminated pushbuttons, extended, momentary operators only.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Selector Switch Operator |
Type | Round, Silver Bezel | Nominal Diameter | 30.5 mm |
Actuator | Extended Head | Action | Momentary |
Color | Red | Degree of Protection | IP67, IP69K |
Base Material | Plastic | Enclosure Type | NEMA 4X |
Temperature Rating | -25 to 70 °C | Environmental Conditions | IP67, IP69K, NEMA 4X, 13 |
Dimensions | 29.718 mm x 29.718 mm x 16.51 mm | Standards | UL Listed, CSA Certified, IEC/EN 60947, VDE 0660 |
Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other | UPC | 786685276007 |
Packages
1 - UNIT - 1 |