EATON M22-DH-S 22.5mm Eaton Non-Illuminated Pushbuttons, Extended, Momentary, Operator Only, Black
Description
Non-Illuminated pushbuttons, extended, momentary operators only.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Operator |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Actuator | Extended, Button | Color | Black |
Environmental Conditions | IP67, IP69K, NEMA 4X, 13 | Dimensions | 1.17 x 1.17 x 0.65 in |
For Use With | Push Buttons | Standards | CCC, CE, CSA Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685275987 |
Packages
1 - UNIT - 1 |