EATON M22-DRH-G 22.5mm Eaton Non-Illuminated Pushbuttons, Extended, Maintained, Green
Description
Operator for use with non-illuminated 22.5mm modular pushbutton.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Operator |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Actuator | Button | Action | Extended Maintained |
Color | Green | Environmental Conditions | IP67, IP69K, NEMA 4X, 13 |
Dimensions | 1.17 x 1.17 x 0.65 in | For Use With | Non-Illuminated 22.5 mm Modular Push Buttons |
Standards | Lloyd's Register Certified, CCC, CSA, CE Certified, Bureau Veritas, GoST-R | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 786685276137 |
Packages
1 - UNIT - 1 |