EATON M22-DRH-W 22.5mm Eaton Non-Illuminated Pushbuttons, Extended, Maintained, White
Description
Operator for use with non-illuminated 22.5mm modular pushbutton.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Operator |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Actuator | Button | Action | Extended Maintained |
Color | White, Silver | Series/Model | M22 |
Environmental Conditions | IP67, IP69K, NEMA 4X, 13 | Dimensions | 1.17 x 1.17 x 0.65 in |
For Use With | Non-Illuminated 22.5 mm Modular Push Buttons | Standards | CCC, CE, CSA Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685276113 |
Packages
1 - UNIT - 1 |