
C-H M22-DRP-R MUSHROOM PUSHBUTTON
Description
Mushroom-head operator.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Operator |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Actuator | Mushroom Head | Action | Maintained |
Color | Silver Bezel, Red Button | Degree of Protection | IP67, IP69K |
Contact Configuration | 2 NC | Temperature Rating | -25 to 70 °C |
Environmental Conditions | IP67, IP69K | Dimensions | 36.57 x 36.57 x 23.62 mm |
For Use With | M22 RMQ-Titan Modular Push Buttons | Standards | IEC/EN 60947, VDE 0660, CSA, CE, CCC Certified, Lloyd's Register Certified, GoST-R, Bureau Veritas |
Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other | UPC | 786685282718 |