EATON M22-DR-X 22.5mm Eaton Non-Illuminated Pushbuttons, Flush, Maintained, Buttonless Operator, Silver
Description
Buttonless operator silver bezel.
Specifications
Brand Name | Eaton | Item Name | Non-Illuminated Push Button Operator |
Type | Pushbutton | Nominal Diameter | 22.5 mm |
Actuator | Flush, Button | Action | Maintained |
Color | Silver | Series/Model | M22 |
Mounting Type | Flush | Environmental Conditions | IP67, IP69K, NEMA 4X, 13 |
Dimensions | 1.17 x 1.17 x 0.39 in | Standards | CCC, CE, CSA Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685275918 |
Packages
1 - UNIT - 1 |