![cthm22lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12555136.jpg?preset=medium)
EATON M22-L-G Cutler-Hammer Pilot Light Illuminate Flush with Lens, Green Housing
Description
Green indicating light operator with flat shape for use with M22 indicating light units.
Specifications
Brand Name | Eaton | Item Name | 22-1/2 mm Indicator Light |
Type | Indicating Light | Nominal Diameter | 22.5 mm |
Actuator | Flush | Series/Model | M22 |
Enclosure Type | IP67 | Mounting Type | Flush |
Dimensions | 1.1700 IN X 1.1700 IN X 0.4500 IN | Standards | CSA, CE, CCC, GoST-R, Bureau Veritas, Lloyd's Register Certified |
Application | Automation and Logic Control Equipment | UPC | 786685278551 |
Packages
1 - UNIT - 1 |