
ABB KPR3-101L 22mm Modular Flush Reset Pushbutton with Shaft, Blue
Description
Modular blue flush reset pushbutton with shaft with Inch R Inch text on button and 22mm mounting.
Specifications
Brand Name | ABB | Item Name | Non-Illuminated Push Button Operator |
Type | Modular, Reset | Actuator | Flush |
Action | Momentary | Color | Blue |
Degree of Protection | IP20, IP66 | Head Material | Black Plastic |
Temperature Rating | -25 to 70 °C | Dimensions | 0.03 m L x 0.03 m W x 0.215 m H |
Standards | EU Directive 2011/65/EU, CE Certified, RoHS Compliant | Application | For use with control panels |
UPC | 662019269184 |
Packages
1 - UNIT - 1 |