EGS SPBBU1Q 600VAC 10Amp Appleton Momentary Universal Push Button Switch
Description
Factory sealed non-illuminated push button furnished with 1/2 inch to 3/4 inch enlarger, Weather Boot, Guard, Start, Stop and blank nameplates.
Specifications
Brand Name | Appleton | Sub Brand | Contender™ |
Item Name | Single Pushbutton Switch | Type | Non-Illuminated |
Action | Momentary | Color | Natural |
Contact Configuration | 1 NO, 1 NC | Mounting Type | Surface Mount with 1/2 in NPSM |
Standards | UL 508, UL 698, UL 1203, E10449, E81751 UL Listed, Class I, Division 1, Groups C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G and Class III | Application | For Remote Control Of Motors |
UPC | 781381634441 |
Packages
1 - UNIT - 1 |