
ABB 104PTR20AOR 1-3/8” Diameter GE Controls Push Button Push to Latch Without Contact, Red
Description
1 3/8” Diameter Push-to-latch, turn-to-release, contact configuration none(operator only), color red.
Specifications
Brand Name | Emerson | Item Name | Non-Illuminated Push Button Operator |
Type | Heavy Duty, Watertight/Oiltight | Nominal Diameter | 1-3/8 in |
Action | Maintained Push-to-Latch/Turn-to-Release | Color | Red Operator, Chrome Bezel |
Series/Model | CR104P | Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 |
Mounting Type | Panel |
Packages
1 - UNIT - 1 |