ABB P9CPNLS OPER EXTEND BLUNON-ILLUM 22.5mm
Description
Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Blue lens. Extended standard pushbutton type. Round polished chrome operator style. Diffused lens type.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Pushbutton Switch |
Type | Heavy-Duty, Watertight/Oiltight | Nominal Diameter | 22.5 mm |
Color | Blue | Series/Model | P9 Series |
Degree of Protection | IP66 | Head Material | Polished Chrome |
Enclosure Type | NEMA 1, 3, 3R, 4, 4X, 12, 13 | Standards | CSA Certified, UL Listed |
Application | Industrial Applications | UPC | 017018900161 |
Packages
1 - UNIT - 1 |