
ABB P9CPNRS Non-Illuminated Push Button Operator
Description
Standard raised push-buttons spring return non-illuminated. Chrome construction material and round shape.
Specifications
Brand Name | Emerson | Item Name | Non-Illuminated Push Button Operator |
Nominal Diameter | 22.5 mm | Actuator | Extended Button |
Action | Momentary, Push | Color | Red |
Series/Model | P9 | Degree of Protection | IP66 |
Head Material | Polyamide, Acetal | Base Material | Metal |
Temperature Rating | -13 to 158 °F | Environmental Conditions | 50% RH at 23 °C, 83% RH at 23 °C Wet, 92% RH at 40 °C Hot Wet, 83 - 92% at 23 - 40 °C Variable Wet |
Dimensions | 1.15 in W x 1.7 in D x 1.95 in H | For Use With | Heavy Duty 22.5 mm Watertight/Oiltight Push Buttons |
Standards | UL Listed, CSA Certified, NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 | UPC | 017018900116 |
Packages
1 - UNIT - 1 |