
ABB P9MPNVG 10Amp 600VAC GE Operator Flush, Green
Description
Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Green lens. Flush standard pushbutton type. Round satin chrome operator style.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Pushbutton |
Type | Heavy-Duty | Nominal Diameter | 22.5 mm |
Actuator | Flush | Action | Momentary |
Color | Green | Degree of Protection | IP66 |
Head Material | Satin Chrome Metal | Enclosure Type | NEMA 1, 3, 3R, 3S, 4, 4X, 12, 13 |
Mounting Type | Base, Panel | Temperature Rating | -30 to 70 °C |
Dimensions | 39.1 mm L x 29.7 mm W x 44.5 mm H | Application | For mining, construction and heavy industry |
UPC | 017018840023 |
Packages
1 - UNIT - 1 |