ABB P9XPNGG 22mm 10Amp GE Controls Round Operator Pushbutton Flush, Yellow
Description
Non-illuminated heavy-duty 22.5 mm watertight/oil-tight pushbutton operator. 10 A at 600 VAC, 2.5 A at 300 VDC. Yellow lens. Flush standard pushbutton type. Round engineered plastic operator style.
Specifications
Brand Name | GE | Item Name | Non-Illuminated Pushbutton |
Type | Heavy-Duty | Nominal Diameter | 22.5 mm |
Actuator | Flush | Color | Yellow |
Head Material | Plastic | Mounting Type | Base, Panel |
UPC | 017018850039 |
Packages
1 - UNIT - 1 |